Skip Content
T27-7INX1/4INX7/8IN NOR BLU F FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T27-7INX1/4INX7/8IN NOR BLU F FC

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43184A
  • Mfr. Model # 43184A
  • UNSPSC # 31191600
  • CATALOGUE PAGE # 550
  • Shipping Weight 0.95 lbs

Product Details

BlueFire depressed center wheel for grinding stainless steel and steel. Blend of zirconia alumina and premium aluminum oxide grains. contains no sulphur, iron or chlorine which eliminates the opportunity for contamination. Size 7 x 1/4 x 7/8.

Technical Specs

  • Item Depressed Center Wheel
  • Application Ferrous Metal, Gray Iron, Stainless
  • Grade Extra Coarse
  • Thickness 1/4"
  • Series Bluefire Fast Cut/Inox
  • Max. RPM 8600
  • Abrasive Material Zirconium Aluminum Oxide
  • Arbor Size 7/8"
  • Diameter 7"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 24

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list