T27-7INX1/4INX5/8-11 NOR BLU F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T27-7INX1/4INX5/8-11 NOR BLU F

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43235A
  • Mfr. Model # 43235A
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 1.15 lbs

Technical Specs

  • Max. RPM 8,600
  • Thickness 1/4"
  • Arbor Size 5/8"-11
  • Diameter 7"
  • Item Depressed Center Wheels
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 5/8"-11
  • Application Ferrous Metal, Gray Iron, Stainless
  • Grade Extra Coarse
  • Series BlueFire
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list