Skip Content
T27-5INX1/4INX5/8-11 NOR BLU F FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T27-5INX1/4INX5/8-11 NOR BLU F FC

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43197
  • Mfr. Model # 43197
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 0.5 lbs

Technical Specs

  • Max. RPM 12,225
  • Arbor Size 5/8"-11
  • Thickness 1/4"
  • Diameter 5"
  • Item Depressed Center Wheels
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 5"
  • Application Ferrous Metal, Gray Iron, Stainless, Contaminate Free
  • Grade Extra Coarse
  • Series BlueFire Fast Cut/INOX
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list