Skip Content
T27-5INX.045INX7/8IN NOR BLU F RC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T27-5INX.045INX7/8IN NOR BLU F RC

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43220A
  • Mfr. Model # 43220A
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 561
  • Shipping Weight 0.11 lbs

Technical Specs

  • Max. RPM 12,225
  • Thickness 3/64"
  • Diameter 5"
  • Arbor Size 7/8"
  • Application Ferrous Metal, Gray Iron, Stainless
  • Item Depressed Center Cut-Off Wheel
  • Grade Extra Coarse
  • Series Norton Bluefire
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list