Skip Content
T27-4INX1/8INX3/8IN NOR BLU F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

T27-4INX1/8INX3/8IN NOR BLU F

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43178
  • Mfr. Model # 43178
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 3/8"
  • Abrasive Wheel Type Type 27
  • Item Depressed Center Wheels
  • Grade Extra Coarse
  • Application Ferrous Metal, Gray Iron, Stainless
  • Max. RPM 15,280
  • Series BlueFire
  • Thickness 1/8"
  • Arbor Size 3/8"
  • Abrasive Material Zirconia Alumina
  • Diameter 4"
  • Abrasive Grit 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list