Skip Content
T27-4INX1/4INX5/8IN NOR BLU F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T27-4INX1/4INX5/8IN NOR BLU F

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43177
  • Mfr. Model # 43177
  • UNSPSC # 31191600
  • CATALOGUE PAGE # 550
  • Shipping Weight 1.0 lbs

Product Details

BlueFire depressed centre wheel for grinding metal and steel. Blend of zirconia alumina and premium oxide grains. Size 4 x 1/4 x 7/8.

Technical Specs

  • Item Depressed Center Wheel
  • Application Ferrous Metal, Gray Iron, Stainless
  • Grade Extra Coarse
  • Max. RPM 15,280
  • Series Norton Bluefire
  • Thickness 1/4"
  • Arbor Size 5/8"
  • Diameter 4"
  • Abrasive Material Zirconium Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 5/8"
  • Abrasive Grit 24

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list