T27-4-1/2X1/4X7/8 NOR BLU F FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T27-4-1/2X1/4X7/8 NOR BLU F FC

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43192
  • Mfr. Model # 43192
  • UNSPSC # 31191600
  • CATALOGUE PAGE # 550
  • Shipping Weight 0.35 lbs

Product Details

BlueFire depressed center wheel for grinding stainless steel and steel. Blend of zirconia alumina and premium aluminum oxide grains. contains no sulphur, iron or chlorine which eliminates the opportunity for contamination. Size 4-1/2 x 1/4 x 7/8.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless
  • Item Depressed Center Wheel
  • Grade Extra Coarse
  • Series Norton Bluefire
  • Thickness 1/4"
  • Max. RPM 13,580
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Material Zirconium Aluminum Oxide
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list