Skip Content
T2 120.0V .055A SLIDE #5 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T2 120.0V .055A SLIDE #5 10 PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2EKV2
  • Mfr. Model # 2EKV2
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3021
  • Shipping Weight 1.0 lbs

Product Details

Indicator lamp. Tel slide #5 base. T2 bulb. Voltage 120.0. Design watts/amps 0.03 A. Rated average life 7,500 hours. Maximum overall length 1.11 inches. Trade no. 120PSB. Package quantity 10.

Technical Specs

  • Voltage 120.0
  • Bulb Shape T2
  • Item Miniature Incandescent Bulb
  • Watts 3.6
  • Trade Number 120PSB
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 30 mA
  • Max. Overall Bulb Length 1-1/8"
  • Average Bulb Life 75,000 hr.
  • Bulb Type Miniature
  • Bulb Primary Application Telephone
  • Bulb Base Type Tel. Slide No. 5
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 5/8"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list