Skip Content
T16P PRO 4WAY VALVE CORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T16P PRO 4WAY VALVE CORE

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL30215
  • Mfr. Model # 30215
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Black
  • Item 4 Way Professional Valve Core Tool
  • Material Heavy Duty Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list