Skip Content
T1-4-1/2X.040X7/8 NOR BLU F RC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

T1-4-1/2X.040X7/8 NOR BLU F RC

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43225A
  • Mfr. Model # 43225A
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Application Ferrous Metal, Gray Iron, Stainless, Aluminum
  • Item Abrasive Cut-Off Wheel
  • Diamond Knockout No
  • Max. RPM 13,580
  • Thickness 0.040"
  • Series BlueFire Right Cut
  • Diameter 4-1/2"
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list