Skip Content
T1 3/4 SC MIDFLG14V .08A .5CP PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T1 3/4 SC MIDFLG14V .08A .5CP PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FME7
  • Mfr. Model # 2FME7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3021
  • Shipping Weight 1.0 lbs

Product Details

Aircraft. S.C. mid flange base. T1-3/4 bulb. Voltage 14.0. Design watts/amps 0.08 A. Rated average life 1,500 hours. Maximum overall length 0.63 inches. Trade no. 330. Package quantity 10.

Technical Specs

  • Bulb Shape T1-3/4
  • Trade Number 330
  • Item Miniature Incandescent Bulb
  • Voltage 14.0
  • Watts 1.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,500 hr.
  • Bulb Amps 80 mA
  • Max. Overall Bulb Length 5/8"
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Single Contact Midget Flanged
  • Lumens 6
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list