T1 3/4 SC MDFLG28V .04A .34CP PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T1 3/4 SC MDFLG28V .04A .34CP PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMP4
  • Mfr. Model # 2FMP4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.03 lbs

Product Details

Indicator. S.C. mid flange base. T1-3/4 bulb. Voltage 28.0. Design watts/amps 0.04 A. Rated average life 7,000 hours. Maximum overall length 0.63 inches. Trade no. 387. Package quantity 10.

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 387
  • Bulb Shape T1-3/4
  • Voltage 28.0
  • Watts 1.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 40 mA
  • Average Bulb Life 7,000 hr.
  • Max. Overall Bulb Length 5/8"
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Single Contact Midget Flanged
  • Lumens 4
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list