Skip Content
T1 3/4 S M WDG 14V .15A 1.5CP 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T1 3/4 S M WDG 14V .15A 1.5CP 10PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2EKU8
  • Mfr. Model # 2EKU8
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3020
  • Shipping Weight 1.0 lbs

Product Details

Auto. Wedge base. T1-3/4 bulb. Voltage 14.0. Design watts/amps 0.15 A. Rated average life 100 hours. Maximum overall length 0.80 inches. Trade no. 70. Package quantity 10.

Technical Specs

  • Trade Number 70
  • Bulb Shape T1-3/4
  • Item Miniature Incandescent Bulb
  • Voltage 14.0
  • Watts 2.0
  • Light Color Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 100 hr.
  • Bulb Amps 150 mA
  • Max. Overall Bulb Length 13/16"
  • Bulb Type Miniature
  • Bulb Base Type Glass Wedge (W2.1x4.9d)
  • Bulb Primary Application General Purpose
  • Lumens 189
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 1/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list