Skip Content
T1-16INX7/64INX1IN NOR BLU F LL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T1-16INX7/64INX1IN NOR BLU F LL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43257
  • Mfr. Model # 43257
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 562
  • Shipping Weight 2.2 lbs

Technical Specs

  • Max. RPM 3,820
  • Thickness 7/64"
  • Diameter 16"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 16"
  • Abrasive Grit 30
  • Arbor Hole Size 1"
  • Application Ferrous Metal, Gray Iron, Stainless, Aluminum
  • Item Abrasive Cut-Off Wheel
  • Diamond Knockout No
  • Series BlueFire Long Life
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list