Skip Content
T1-12INX7/64INX1IN NOR BLU F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T1-12INX7/64INX1IN NOR BLU F

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43250
  • Mfr. Model # 43250
  • UNSPSC # 31191600
  • CATALOGUE PAGE # 562
  • Shipping Weight 1.12 lbs

Product Details

BlueFire reinforced chop saw wheel. Fas Cut. Premium aluminum oxide grains. Used when fast cutting or when cutting pieces with larger cross sections. Size 12 x 7/64 x 1.

Technical Specs

  • Application Fast Cut
  • Item Abrasive Cut-Off Wheel
  • Diamond Knockout No
  • Thickness 7/64"
  • Max. RPM 5,095
  • Series Blue Fire
  • Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Abrasive Grit 24
  • Arbor Hole Size 1"
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list