T1-12INX1/8INX1IN NOR BLU F FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T1-12INX1/8INX1IN NOR BLU F FC

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43249
  • Mfr. Model # 43249
  • UNSPSC # 31191600
  • CATALOGUE PAGE # 562
  • Shipping Weight 1.0 lbs

Product Details

BlueFire reinforced chop saw wheel. Fas Cut. Premium aluminum oxide grains. Used when fast cutting or when cutting pieces with larger cross sections. Size 12 x 1/8 x 1.

Technical Specs

  • Application Free Cut
  • Item Abrasive Cut-Off Wheel
  • Max. RPM 5,095
  • Diamond Knockout No
  • Thickness 1/8"
  • Diameter 12"
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Series BlueFire
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list