Skip Content
T WRENCH SET 2.5-10MM 8PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T WRENCH SET 2.5-10MM 8PCE

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS13187
  • Mfr. Model # 13187
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 2.94 lbs

Product Details

8 piece metric balldriver T-handle ballpoint Hex tool has steel handles welded to extra long blades for maximum strength and added reach. Curved handle with cushioned grip. Handle size, blade length and ball shape are designed for maximum torque. Sizes 2

Technical Specs

  • Item Ball End T-Handles
  • Handle Type T-Shaped
  • Finish Proguard(TM)
  • Number of Pieces 8
  • Shape Ball
  • Sizes Included 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
  • Handle Material Protanium(R) High Torque Steel
  • Measurement Type Metric
  • Arm Type Graduated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list