Skip Content
T WRENCH BALLDRIVER 5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T WRENCH BALLDRIVER 5MM

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS13164
  • Mfr. Model # 13164
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 0.34 lbs

Product Details

Balldriver T-handle ballpoint Hex tool features steel handles welded to extra long blades for maximum strength and added reach. Curved handle with cushioned grip for user comfort. Size 5 mm. Blade length 246 mm.

Technical Specs

  • SAE or Metric Metric
  • Finish ProGuard(TM)
  • Handle Type Ergonomic
  • Item Ball End T-Handles
  • Handle Colour Red
  • Handle Length 4"
  • Tip Size 5.0 mm
  • Handle Material Steel
  • Blade Material Protanium(R) High Torque Steel
  • Shape T
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List