Skip Content
T WRENCH BALLDRIVER 2.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T WRENCH BALLDRIVER 2.5MM

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS13254
  • Mfr. Model # 13254
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 0.26 lbs

Product Details

Balldriver T-handle straight Hex tool features steel handles welded to extra long blades for maximum strength and added reach. Curved handle with cushioned grip for user comfort. Size 2.5 mm. Blade length 173 mm.

Technical Specs

  • Handle Type Ergonomic
  • Finish ProGuard(TM)
  • Item Ball End T-Handles
  • Handle Colour Red
  • Handle Length 3"
  • Shape T
  • Blade Material Protanium(R) High Torque Steel
  • Tip Size 2.5 mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list