Skip Content
T WRENCH BALLDRIVER 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T WRENCH BALLDRIVER 10MM

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS13176
  • Mfr. Model # 13176
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 2.002 lbs

Product Details

Balldriver T-handle ballpoint Hex tool features steel handles welded to extra long blades for maximum strength and added reach. Curved handle with cushioned grip for user comfort. Size 10 mm. Blade length 307 mm.

Technical Specs

  • Handle Type Ergonomic
  • Finish ProGuard(TM)
  • Item Ball End T-Handles
  • SAE or Metric Metric
  • Handle Colour Red
  • Handle Length 5"
  • Shape T
  • Handle Material Steel
  • Blade Material Protanium(R) High Torque Steel
  • Tip Size 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list