Skip Content
T TORQUE WRENCH,5/16 IN CAP,80 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T TORQUE WRENCH,5/16 IN CAP,80 IN.

WHEELER-REX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38K974
  • Mfr. Model # 38K974
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Features 80 in. -lb., Removable Socket, Locking Collar, Tool Can Be Used as Untorqued Snug-Up or Back-Off, Torques to Right, Ratchets to Left. Slips Internally The Proper Torque Value Has Been Achieved
  • Capacity (In.) 5/16
  • Construction Contoured, Comfort Fit Red T-Handle
  • Item Soil Pipe Torque Wrench
  • Overall Length (In.) 6-1/4
  • Type T-Torque
  • Function For Tightening Coupling Nuts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list