T-STRAINER POLY 1-1/4IN W/50 MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T-STRAINER POLY 1-1/4IN W/50 MESH

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJLST125-50
  • Mfr. Model # LST125-50
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item T-Line Strainer
  • Mesh 50
  • Bowl Color Black
  • Height 4-3/16"
  • Length 3"
  • Housing Material Polypropylene
  • Pipe Size 1-1/4"
  • Max. Pressure 150 psi @ 70 Degrees F
  • Screen Material 316 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list