T-SLOTTED EXTRUSION,15S,97 LX3 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T-SLOTTED EXTRUSION,15S,97 LX3 IN H

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCR6
  • Mfr. Model # 2RCR6
  • UNSPSC # 31111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.9 lbs

Technical Specs

  • Bore Dia. (In.) 0.262
  • Height (In.) 3.0
  • Finish Clear Anodize
  • Item Framing Extrusion
  • Length 97"
  • Width (In.) 1.5
  • Series 15 Series Lite
  • Width (mm) -
  • Material Aluminum 6105-T5
  • Type T-Slotted
  • Slot Width (In.) 0.320
  • Slot Width (mm) -
  • Height (mm) -
  • Bore Dia. (mm) -
  • Weight/Ft. (Lb.) 2.064

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list