Skip Content
T-SLOTTED EXTRUSION 15S 72X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-SLOTTED EXTRUSION 15S 72X1.5

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCR3
  • Mfr. Model # 2RCR3
  • UNSPSC # 31111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.15 lbs

Technical Specs

  • Bore Dia. (In.) 0.262
  • Finish Clear Anodize
  • Height (In.) 1.5
  • Item Framing Extrusion
  • Length 72"
  • Material Aluminum 6105-T5
  • Type T-Slotted
  • Width (In.) 1.5
  • Width (mm) -
  • Series 15 Series Lite
  • Slot Width (In.) 0.320
  • Height (mm) -
  • Slot Width (mm) -
  • Bore Dia. (mm) -
  • Weight/Ft. (Lb.) 1.068

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list