Skip Content
T-SLOT COVER,FOR 15S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-SLOT COVER,FOR 15S

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCT3
  • Mfr. Model # 2RCT3
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Material Polypropylene
  • Package Quantity 1
  • For Use With 1515, 1530
  • Finish Matte
  • Item T-Slot Cover 72.5" Length
  • Caster Type -
  • Width (In.) -
  • Series -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list