T-SHIRT TRAFFIC CSA YELLOW S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T-SHIRT TRAFFIC CSA YELLOW S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTSCSA-YW-S
  • Mfr. Model # TSCSA-YW-S
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Hi-vis yellow V-neck, short sleeve t-shirt. Hook and loop-close front storage pocket plus utility tab on each shoulder for radio or phone. 2 inch 3M Scotchlite(TM) reflective material on hi-vis orange strips. 300 denier water-proof polyester.Machine washable. BC WCB/worksafe/DOT configuration. Meets CSA Z96-09 Class 2 Level 2.

Technical Specs

  • Colour Navy
  • Size 4X-Large
  • Item Hi-Vis Shirt
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 63"
  • Standards CSA Z96 Class 1 Level 2, ANSI 107 Class 1 Level 2
  • Gender Unisex
  • Closure Type Button
  • Fabric Weight 4.0 oz.
  • Sleeve Length Short Sleeve
  • ANSI Class ANSI 107 CLASS 1 LEVEL 2
  • Number of Outside Pockets 2