Skip Content
T-SHIRT TRAFFIC CSA YELLOW 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-SHIRT TRAFFIC CSA YELLOW 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTSCSA-YW6XL
  • Mfr. Model # TSCSA-YW6XL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Hi-vis yellow V-neck, short sleeve t-shirt. Hook and loop-close front storage pocket plus utility tab on each shoulder for radio or phone. 2 inch 3M Scotchlite(TM) reflective material on hi-vis orange strips. 300 denier water-proof polyester.Machine washable. BC WCB/worksafe/DOT configuration. Meets CSA Z96-09 Class 2 Level 2.

Technical Specs

  • Colour Navy
  • Material 65% Polyester/35% Cotton
  • Item Hi-Vis Shirt
  • Size 3X-Large Tall
  • Standards CSA Z96 Class 1 Level 2, ANSI 107 Class 1 Level 2
  • Fits Chest Size 59"
  • Gender Unisex
  • Closure Type Button
  • Fabric Weight 4.0 oz.
  • Sleeve Length Short Sleeve
  • ANSI Class ANSI 107 CLASS 1 LEVEL 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list