Skip Content
T-SHIRT TRAFFIC CSA ORANGE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T-SHIRT TRAFFIC CSA ORANGE 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTSCSA-OR4XL
  • Mfr. Model # TSCSA-OR4XL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Hi-vis orange V-neck, short sleeve t-shirt. Hook and loop-close front storage pocket plus utility tab on each shoulder for radio or phone. 2 inch 3M Scotchlite(TM) reflective material on hi-vis yellow strips. 300 denier water-proof polyester. Machine washable. BC WCB/worksafe/DOT configuration. Meets CSA Z96-09 Class 2 Level 2.

Technical Specs

  • Colour High Visibility Orange
  • Item Short Sleeve Shirt
  • Standards CSA Z96-09, Class 2, Level 2
  • Fits Chest Size 64-1/2"
  • Gender Unisex
  • Stripe Color Hi Vis Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list