T-SHIRT POLYESTER MESH LIME 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

T-SHIRT POLYESTER MESH LIME 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2RE43
  • Mfr. Model # 2RE43
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Men's short sleeve safety t-shirt. 6 oz. lime polyester mesh. Pullover. 2 inch silver reflector. Standards ANSI-ISEA 107-2004.

Technical Specs

  • Colour Lime
  • Item Safety T-Shirt
  • Material Polyester Mesh
  • Standards ANSI-ISEA 107-2004
  • Size 3X-Large
  • Fabric Weight 6 oz.
  • Gender Men's
  • ANSI Class 3
  • Closure Type Pullover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list