T-SHIRT CSA W/POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

T-SHIRT CSA W/POCKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39211XS-FLGR
  • Mfr. Model # S39211XS-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Fluorescent Yellow/Green
  • Length 28-1/2"
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Item Hi Visibility Pocket Short Sleeve T-shirt
  • Size X-Small
  • Standards CSA-Z96-09
  • Fabric Weight 3.67 oz
  • Sleeve Length 10-1/8"
  • Fits Chest Size 33" - 34"
  • Gender Men's
  • Number of Outside Pockets 1
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list