T-SHIRT CSA W/POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T-SHIRT CSA W/POCKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39211XL-FLGR
  • Mfr. Model # S39211XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.62 lbs

Product Details

CSA t-shirt with pocket. Fabric: 3.67 oz. 100% polyester micro-mesh with wicking treatment. Excellent breathability and comfort. Chest pocket. 3M(TM) Scotchlite(TM) reflective material with 4 inch contrast backing. CSA Z96-09 compliant Class 2 Level 2. ANSI 107-2010 compliant Class 2 Level 2.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list