Skip Content
T-SHIRT CSA W/POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-SHIRT CSA W/POCKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39211S-FLOR
  • Mfr. Model # S39211S-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.6 lbs

Product Details

CSA t-shirt with pocket. Fabric: 3.67 oz. 100% polyester micro-mesh with wicking treatment. Excellent breathability and comfort. Chest pocket. 3M(TM) Scotchlite(TM) reflective material with 4 inch contrast backing. CSA Z96-09 compliant Class 2 Level 2. ANSI 107-2010 compliant Class 2 Level 2.

Technical Specs

  • Size Small
  • Colour Fluorescent Yellow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List