Skip Content
T-SHIRT CSA W/POCKET,GRN,6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-SHIRT CSA W/POCKET,GRN,6XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39271-6XL-FLGR
  • Mfr. Model # S39271-6XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Fluorescent Green
  • Item High Visibility Short Sleeve T-Shirt
  • Length 35-1/4"
  • Material 100% Polyester Micro-Mesh
  • Size 6X-Large
  • Standards CSA-Z96-09 Class 2, Level 2
  • Fits Chest Size 61" - 63"
  • Gender Men's
  • Fabric Weight 3.67 oz.
  • Sleeve Length 12"
  • Number of Outside Pockets 1
  • ANSI Class ANSI 107-2010 Compliant Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list