Skip Content
T-SHIRT CSA W/POCKET,BLK,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-SHIRT CSA W/POCKET,BLK,XS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39211XS-BLK
  • Mfr. Model # S39211XS-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Black
  • Item High Visibility Short Sleeve T-Shirt
  • Material 100% Polyester Micro-Mesh
  • Length 28-1/2"
  • Size X-Small
  • Sleeve Length 9-3/4"
  • Fabric Weight 3.67 oz.
  • Standards CSA-Z96-09 Class 1, Level 2
  • Fits Chest Size 33" - 34"
  • Gender Men's
  • Number of Outside Pockets 1
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list