T-SHIRT CSA W/POCKET,BLK,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T-SHIRT CSA W/POCKET,BLK,S

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39211S-BLK
  • Mfr. Model # S39211-S-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Black
  • Size Small
  • Length 29-1/4"
  • Material 100% Polyester Micro-Mesh
  • Item High Visibility Short Sleeve T-Shirt
  • Standards CSA-Z96-09 Class 1, Level 2
  • Fabric Weight 3.67 oz.
  • Sleeve Length 10"
  • Gender Men's
  • Fits Chest Size 35" - 37"
  • Number of Outside Pockets 1
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list