Skip Content
T-SHIRT CSA W/POCKET,BLK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-SHIRT CSA W/POCKET,BLK,M

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39211M-BLK
  • Mfr. Model # S39211-M-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Black
  • Item High Visibility Short Sleeve T-Shirt
  • Length 30"
  • Material 100% Polyester Micro-Mesh
  • Standards CSA-Z96-09 Class 1, Level 2
  • Size Medium
  • Fabric Weight 3.67 oz.
  • Sleeve Length 10-1/4"
  • Gender Men's
  • Number of Outside Pockets 1
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2
  • Fits Chest Size 38" to 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list