T-SHIRT CSA W/POCKET,BLK,7XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T-SHIRT CSA W/POCKET,BLK,7XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39271-7XL-BLK
  • Mfr. Model # S39271-7XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Black
  • Item High Visibility Short Sleeve T-Shirt
  • Length 36"
  • Material 100% Polyester Micro-Mesh
  • Fabric Weight 3.67 oz.
  • Size 7X-Large
  • Standards CSA-Z96-09 Class 1, Level 2
  • Sleeve Length 12-1/4"
  • Fits Chest Size 64" - 66"
  • Gender Men's
  • Number of Outside Pockets 1
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list