T-SHIRT CSA W/POCKET,BLK,6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T-SHIRT CSA W/POCKET,BLK,6XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39271-6XL-BLK
  • Mfr. Model # S39271-6XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Black
  • Item High Visibility Short Sleeve T-Shirt
  • Length 35-1/4"
  • Size 6X-Large
  • Material 100% Polyester Micro-Mesh
  • Standards CSA-Z96-09 Class 1, Level 2
  • Fabric Weight 3.67 oz.
  • Fits Chest Size 61" - 63"
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2
  • Number of Outside Pockets 1
  • Sleeve Length 12"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list