T-SHIRT BAGS,WHITE,21-1/2 IN. L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T-SHIRT BAGS,WHITE,21-1/2 IN. L,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CUE3
  • Mfr. Model # 3CUE3
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.11 lbs

Technical Specs

  • Length 21-1/2"
  • Colour White
  • Item T-Shirt Bags
  • Width 11-1/2"
  • Thickness 0.5 mil
  • Handle Die Cut
  • Bag Closure Type None
  • Bag Package Configuration Cored Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list