Skip Content
T+P VALVE,BTUH RATING 100,000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T+P VALVE,BTUH RATING 100,000

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XE95
  • Mfr. Model # 2XE95
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item T And P Valve
  • Standards ANSI Z21.22 and ASME Section, IV Rated, CSA Listed
  • Auto Re-Seating No
  • Spring Material Stainless Steel
  • Thermostat Length 2-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List