Skip Content
T+P VALVE,3/4 IN,105,000 BTUH,MXF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T+P VALVE,3/4 IN,105,000 BTUH,MXF

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZA4
  • Mfr. Model # 3AZA4
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Standards ANSI Z21.22, CSA, ASME Rated
  • Item T And P Valve
  • Spring Material Stainless Steel
  • Auto Re-Seating Yes
  • Thermostat Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list