Skip Content
T+P RELIEF VALVE,1 1/4X1IN INLET,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

T+P RELIEF VALVE,1 1/4X1IN INLET,12

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI18C5314125
  • Mfr. Model # 18C5314125
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Spring Material Stainless Steel
  • Item T&P Relief Valve
  • Auto Re-Seating Yes
  • Standards Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA
  • Thermostat Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list