Skip Content
T-P-B HAND TAP 8-32NC 1004 4FL H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-P-B HAND TAP 8-32NC 1004 4FL H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1004-54280
  • Mfr. Model # 1004-54280
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose hand tap set. Taper, plug and bottoming. Size 8-32, H3, 4 Flutes

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming, Plug, Taper
  • Item Hand Tap
  • Overall Length 2-1/8"
  • Thread Length 3/4"
  • Tap Style Straight Flute Hand Tap
  • Standards USCTI Table 302A
  • Shank Dia. 0.168"
  • Thread Direction Right Hand
  • Tap Thread Size #8-32
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list