Skip Content
T-NUT 1/2IN-13 11/16IN OR 18MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

T-NUT 1/2IN-13 11/16IN OR 18MM

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL3TN
  • Mfr. Model # CL3TN
  • UNSPSC # 31161708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

T-nut is for all standard machine tales. Safety-stop feature prevents breaking the machine-table slot. Threads stop one short of going through t-nut to prevent a stud from jacking the nut out of the table.

Technical Specs

  • Thread Size (In.) 1/2-13
  • Base Size (In.) 1-1/8
  • Table Slot Size 11/16" or 18mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list