T-NAIL NAILER 5/8IN TO 21/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

T-NAIL NAILER 5/8IN TO 21/4IN

BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBMIII812CNCT
  • Mfr. Model # MIII812CNCT
  • UNSPSC # 27131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.35 lbs
Compare

Technical Specs

  • Colour Gold
  • Height 12-3/4"
  • For Use With BT Series Hardened Nails
  • Length 10-7/8"
  • Style Straight
  • Item Air Concrete Nailer
  • Width 2-3/4"
  • CFM per Shot 71
  • Exhaust Adjustable
  • Housing Material Aluminum
  • Shank Dia. 0.097"
  • Magazine Capacity 66
  • Tool Weight 7.12 lb.
  • Max. Pressure 100 psi
  • Collation Type Adhesive
  • Firing Mode Contact
  • Fastener Range 5/8" - 2-1/4"
  • Required Pressure 60 to 100 psi
  • Air Inlet 3/8" NPT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list