Skip Content
T HINGE,SPRING,STEEL,1 7/8 IN L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T HINGE,SPRING,STEEL,1 7/8 IN L,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WBJ1
  • Mfr. Model # 1WBJ1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Finish Galvanized
  • Bearing Type Plain
  • Material Steel
  • Item Hinge
  • Holes per Leaf 2
  • Mounting Full Surface
  • Pin Type Non Removable
  • Corners Square
  • Hardware Included
  • Door Leaf Width 1-7/8"
  • Range of Motion 270 Degrees
  • Frame Leaf Width 2"
  • Holes With
  • Door Leaf Height 7-5/16"
  • Frame Leaf Height 7"
  • Ligature Resistant No
  • Frame Leaf Thickness 0.100"
  • Door Leaf Thickness 0.100"
  • Pin Material Steel
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list