Skip Content
T HINGE LIGHT STEEL 3 HOLES PER LF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T HINGE LIGHT STEEL 3 HOLES PER LF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCR8
  • Mfr. Model # 1RCR8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1101
  • Shipping Weight 0.1 lbs

Product Details

Light tee hinge has a zinc plated finish, 3 inches (76 mm).

Technical Specs

  • Bearing Type Plain
  • Finish Zinc
  • Item Tee Hinge
  • Material Steel
  • Mounting Full Surface
  • Holes per Leaf 3
  • Hardware Included
  • Pin Material Steel
  • Pin Type Non Removable
  • Corners Square
  • Door Leaf Width 1-1/16"
  • Range of Motion 270 Degrees
  • Frame Leaf Width 27/32"
  • Frame Leaf Thickness 0.056"
  • Door Leaf Height 3"
  • Ligature Resistant No
  • Frame Leaf Height 2-1/4"
  • Door Leaf Thickness 0.056"
  • Holes With
  • Orientation Non Handed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list