Skip Content
T HINGE,HEAVY,STEEL,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

T HINGE,HEAVY,STEEL,PK 2

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WBG3
  • Mfr. Model # 1WBG3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Black Enamel
  • Colour Black
  • Height 2-11/16"
  • Stanley EDP Number -
  • Item Hinge
  • Stanley Class Number -
  • Material Steel
  • Width 2-3/4"
  • Holes per Leaf 4
  • Mounting Full Surface
  • Pin Material -
  • Pin Type Non Removable
  • Hardware Included
  • Door Leaf Width 2-3/4"
  • Corners Square
  • Door Leaf Length 8"
  • Range of Motion 270 Degrees
  • Frame Leaf Length 5-1/2"
  • Frame Leaf Width 2-1/4"
  • Leaf Thickness 0.112"
  • Holes With
  • Ligature Resistant No
  • Door Leaf Height 8"
  • Frame Leaf Height 5-1/2"
  • Frame Leaf Thickness 0.112"
  • Door Leaf Thickness 0.112"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List