Skip Content
T HINGE,HEAVY,STEEL,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T HINGE,HEAVY,STEEL,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WBG1
  • Mfr. Model # 1WBG1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Black Enamel
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Hardware Included
  • Pin Type Non Removable
  • Pin Material -
  • Mounting Full Surface
  • Corners Square
  • Range of Motion 270 Degrees
  • Door Leaf Width 2"
  • Frame Leaf Width 1-13/16"
  • Holes With
  • Ligature Resistant No
  • Door Leaf Height 6"
  • Frame Leaf Height 4-1/4"
  • Door Leaf Thickness 0.104"
  • Frame Leaf Thickness 0.104"
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list