Skip Content
T HANDLE TAP WRENCH,FIXED,1/16 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T HANDLE TAP WRENCH,FIXED,1/16 TO 1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2CYT2
  • Mfr. Model # 2CYT2
  • UNSPSC # 27111720
  • CATALOGUE PAGE # 536
  • Shipping Weight 0.7 lbs

Technical Specs

  • Body Length (In.) 9
  • Fractional Tap Capacity (In.) 1/16 - 1/4
  • Item T Handle Tap Wrench
  • Type Fixed
  • Machine Screw Tap Capacity 0" - 1/4"
  • Number 336
  • Metric Tap Capacity M1.6 - M6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list